This product requires certification to purchase.

3 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

Rheem

RARL Series 3 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RARL036JEZ
  • Item #3093695
  • Manufacturer Part #RARL-036JEZ
5 out of 5 Customer Rating
Brand image
Rheem

RARL Series 3 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RARL036JEZ
  • Item #3093695
  • Manufacturer Part #RARL-036JEZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Attractive, louvered wrap-around jacket protects the coil from yard hazards and weather extremes
  • Top grille is steel reinforced for extra strength
  • Cabinet is powder painted for all-weather protection
  • All controls are accessible by removing 1 service panel
  • Maximum height of 33"
  • The integrated diagnostics with Active Protection™ prevents compressor operation when potentially harmful conditions are detected
  • Alerts the homeowner of required service via a notification to the thermostat
  • The grille protects the motor windings and bearings from rain and snow
  • Conditional unit replacement warranty for 10 years and parts warranty for 10 years
  • Requires Certification
  • Green

Documents


Specifications

A2L Compatible:
No
AMP:
1, 16.7, 22, 82
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
RARL Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Depth:
44-2/5 in
EER:
13.0
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
33 in
Liquid Line (OD):
5/16 in
MBH:
36
Max CFM:
3400 cfm
Max Fuse Size:
35
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
16.0
Sound Blanket:
No
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
UL Listed:
Yes
UPC:
662021246371
Volts:
208/230V
Weight:
236 lb
Width:
31-1/2 in