5 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
RARL Series 5 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Attractive, louvered wrap-around jacket protects the coil from yard hazards and weather extremes
- Top grille is steel reinforced for extra strength
- Cabinet is powder painted for all-weather protection
- All controls are accessible by removing 1 service panel
- Maximum height of 33"
- The integrated diagnostics with Active Protection™ prevents compressor operation when potentially harmful conditions are detected
- Alerts the homeowner of required service via a notification to the thermostat
- The grille protects the motor windings and bearings from rain and snow
- Conditional unit replacement warranty for 10 years and parts warranty for 10 years
-
Green
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 2.8, 25.6, 35, 118
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- Collection:
- RARL Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 78 dB
- Depth:
- 44-2/5 in
- EER:
- 12.5
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 33 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max CFM:
- 3500 cfm
- Max Fuse Size:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 16.0
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- UPC:
- 662021246395
- Volts:
- 208/230V
- Weight:
- 305 lb
- Width:
- 31-1/2 in