3 Ton - 18 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
RASL 3 Ton - 18 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 2.8, 16.7, 24, 30, 82
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- Collection:
- RASL
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 44-2/5 in
- EER:
- 13.5
- Energy Star Compliant:
- Yes
- Height:
- 33 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 3400 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- UPC:
- 662021222825
- Volts:
- 208/230V
- Weight:
- 251 lb
- Width:
- 31-1/2 in