This product requires certification to purchase.

1/2 hp Commercial Air Conditioner Condenser

Rheem

RAWL Series 1/2 hp Commercial Air Conditioner Condenser

  • Fast #
  • Part #RAWL091CAZ
  • Item #7532776
  • Manufacturer Part #RAWL-091CAZ
4.4 out of 5 Customer Rating
Brand image
Rheem

RAWL Series 1/2 hp Commercial Air Conditioner Condenser

  • Fast #
  • Part #RAWL091CAZ
  • Item #7532776
  • Manufacturer Part #RAWL-091CAZ
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
CEC Compliant:
For Sale in CA
Collection:
RAWL Series
Compressor Stages:
Single Stage
Configuration:
Commercial Split
Energy Star Compliant:
No
Horsepower:
1/2 hp
Phase:
Three Phase
Refrigerant:
R-410A
Tonnage:
7.5 Ton
UL Listed:
No
UPC:
662021458408
Volts:
208/230V