Commercial Air Conditioner Condenser
RAWL Series Commercial Air Conditioner Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Galvanized steel cabinet and base pan with a durable powder paint finish
- Service access through removable panel without affecting normal operation of unit
- Fan motor mounted on removable top panel to expose entire condenser coil for cleaning
- Compressor will remain off for 5 minutes after power or thermostat interruption, allowing system pressures to equalize
- Motor compressor warranty for 5 years
- Limited parts warranty for 1 year
-
Green
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 225, 30.1, 4.8, 43, 60
- BTU:
- 120000
- BTU Cooling Rating:
- 11800 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- RAWL Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Commercial Split
- Decibel Rating (dB):
- 88 dB
- Depth:
- 62-63/100 in
- EER:
- 11.2
- Height:
- 46-3/4 in
- Liquid Line (OD):
- 5/8 in
- MBH:
- 120
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1-3/8 in
- Tonnage:
- 10 Ton
- UL Listed:
- Yes
- UPC:
- 662021266706
- Volts:
- 208/230V
- Weight:
- 501 lb
- Width:
- 41-1/4 in