Commercial Air Conditioner Condenser
RAWL Series Commercial Air Conditioner Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- RAWL Series
- Compressor Stages:
- Two Stage
- Configuration:
- Commercial Split
- EER:
- 11.1
- Energy Star Compliant:
- No
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Tonnage:
- 12.5 Ton
- UL Listed:
- No
- Volts:
- 460V