3.5 - 4 Ton - Multi-Position/Convertible - Air Handler
RBHC Series 3.5 - 4 Ton - Multi-Position/Convertible - Air Handler
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- The most compact unit design available, all standard heat air handler models only 35 in (89 mm) high, (high heat models 45 in high)
- Attractive pre-painted cabinet exterior
- Rugged double wall steel cabinet construction, designed for added strength and versatility
- 1/2 in foil faced insulation mechanically retained in blower compartment
- Four leg flexible blower motor-mount
- Circuit breakers standard on 1-phase models above 11 kW and optional on models with 11 kW or less
- Models supplied with circuit breakers meet UL and cUL requirements as a service disconnect switch
- Provisions for field electrical, connections from either side of air handler cabinet
- Tab lock blower housing with integrated electric heaters, controls, motor and blower
Documents
Specifications
- AMP:
- 3.2
- CFM:
- 1600
- Collection:
- RBHC Series
- Configuration:
- Upflow
- Depth:
- 22
- Fan Speeds:
- 2
- Height:
- 45
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 1/4
- Material:
- Steel
- Max CFM:
- 1600
- Phase:
- Single Phase
- Power Source:
- Electric
- Tonnage:
- 3.5 - 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 17.5
- Width:
- 21