3.5 - 4 Ton - Multi-Position/Convertible - Air Handler
RBHK Series 3.5 - 4 Ton - Multi-Position/Convertible - Air Handler
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Versatile 4-way convertible design for upflow, downflow, horizontal left and horizontal right
- Available from factory in upflow and horizontal configurations
- Nominal airflow up to 1.0" external static pressure
- Optional factory or field installed MultiFlex® coils
- Sturdy double wall construction with .5 inch [12.7 mm] of foil faced insulation for excellent sound and insulating characteristics
- Permanent, easily accessible and washable filter furnished standard
- Circuit breaker (standard on units with more than 11 kW) meets U.L. and CUL requirements for service disconnect
- Factory installed auxiliary electric heat provides exact heat for indoor comfort over a variety of applications
- Watt restrictors, standard on RBHK-17 models above 6kW and on RBHK-21, 24 and 25 models above 11 kW, stage supplemental heat so that only the necessary amount is engaged to maintain comfort in the conditioned space
Documents
Specifications
- Collection:
- RBHK Series
- Configuration:
- Upflow
- Horsepower:
- 1/2 hp
- Phase:
- Single Phase
- Power Source:
- Electric
- Tonnage:
- 3.5 - 4 Ton
- Volts:
- 208/230V
- Watts:
- 14
- Width:
- 24