5 Ton - Multi-Position/Convertible - Air Handler
RBHP Series 5 Ton - Multi-Position/Convertible - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- The Rheem high-efficiency air handler is engineered to improve energy savings and comfort all year long
- The units versatile design makes it a great fit for any system and keeps your home conditioned just the way you like it
- The Rheem RBHP series air handler is designed for high performance, exceeding the standard efficiency requirements and, in many cases, enhancing the efficiency rating of your outdoor air conditioning unit
- A new Rheem air handler will help manage humidity levels in the home, improving your comfort and helping you save money on energy bills
- Rheem air handlers also feature a flexible design that allows them to meet the needs of a variety of systems
- Your contractor will recommend a unit that will best meet your homes airflow needs
- The Rheem RBHP series air handler is designed with a sturdy steel cabinet with one inch of foil faced insulation, offering excellent thermal and sound insulation
- The 4-way convertible design of Rheem air handlers allows the unit to fit in with the design of your home
- Rheem air handlers have been engineered to provide your technician easy access to all internal components, including a permanent, accessible and washable filter, helping any service time stay short and simple
Specifications
- A2L Compatible:
- No
- AMP:
- 41.8, 47.4
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- Blower Type:
- ECM
- CFM:
- 2250
- Coil Type:
- MultiFlex
- Collection:
- RBHP Series
- Configuration:
- Horizontal, Multi-Position
- Depth:
- 22-1/2
- Energy Star Compliant:
- No
- Height:
- 35
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 60
- Material:
- Steel
- Max CFM:
- 2250
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 16.0
- Stages:
- Single
- Suction Line (OD):
- 7/8
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- UPC:
- 662021260452
- Volts:
- 208/240V
- Watts:
- 10
- Weight:
- 125
- Width:
- 24-1/2