This product requires certification to purchase.

12-1/4 in. 2 Ton Horizontal Left, Horizontal Right and Downflow Uncased Coil

This product has been replaced by

Rheem Convertible Evaporator Air Conditioner 12-3/10 in. Coil
Rheem 1.5 - 2 Ton - Convertible - Evaporator - Coil - Tin Coated
Manufacturer Part #RCBA-2457T
Rheem

RCBA Series 12-1/4 in. 2 Ton Horizontal Left, Horizontal Right and Downflow Uncased Coil

  • Fast #
  • Part #RCBA2457G
  • Item #245741
  • Manufacturer Part #RCBA-2457G
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Rheem Convertible Evaporator Air Conditioner 12-3/10 in. Coil
Rheem 1.5 - 2 Ton - Convertible - Evaporator - Coil - Tin Coated
Manufacturer Part #RCBA-2457T
Rheem

RCBA Series 12-1/4 in. 2 Ton Horizontal Left, Horizontal Right and Downflow Uncased Coil

  • Fast #
  • Part #RCBA2457G
  • Item #245741
  • Manufacturer Part #RCBA-2457G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Constructed of enhanced aluminum fins bonded to inner grooved copper tubing
  • Coils have sweat fitting refrigerant connections
  • Primary condensate drain connections are 3/4" [19 mm] FNPT
  • Coils are A.R.I. certified for system application with a wide variety of Rheem value series outdoor units
  • Condensate drain pan is constructed of a high grade, heatresistant, corrosion free Polymer material
  • Requires Certification

Documents


Specifications

BTU:
24000
CFM:
800
Casing:
Uncased
Collection:
RCBA Series
Configuration:
Horizontal Left, Horizontal Right, Downflow
Height:
13-25/32
Liquid Line (OD):
3/8
MBH:
24
Material:
Aluminum, Copper
Refrigerant:
R-410A
SEER:
10.0
Suction Line (OD):
3/4
Tonnage:
2 Ton
UL Listed:
Yes
UPC:
662021084232
Watts:
7.03
Weight:
15
Width:
12-1/4