2.5 - 3 Ton - Convertible - Aluminum and Copper - Uncased - Coil
RCBA Series 2.5 - 3 Ton - Convertible - Aluminum and Copper - Uncased - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 36000
- CFM:
- 1200 ft3/min
- Coating:
- Tin
- Coil Type:
- Evaporator
- Collection:
- RCBA Series
- Configuration:
- Convertible
- Height:
- 16-1/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 24-22/25 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Aluminum, Copper
- Max CFM:
- 1200 cfm
- Refrigerant:
- R-22, R-410A
- SEER:
- 10.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 - 3 Ton
- UL Listed:
- Yes
- UPC:
- 662021314223
- Weight:
- 23 lb
- Width:
- 16-63/100 in