This product requires certification to purchase.

5 Ton - Evaporator - Coil

Rheem

RCBA Series 5 Ton - Evaporator - Coil

  • Fast #
  • Part #RCBA6089T
  • Item #7654377
  • Manufacturer Part #RCBA-6089T
3.6 out of 5 Customer Rating
Brand image
Rheem

RCBA Series 5 Ton - Evaporator - Coil

  • Fast #
  • Part #RCBA6089T
  • Item #7654377
  • Manufacturer Part #RCBA-6089T
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
CFM
2000 ft3/min
Height
16-1/4 in
Length
24-22/25 in
Liquid Line (OD)
3/8 in
Max CFM
2000 cfm
Suction Line (OD)
7/8 in
Tonnage
5 Ton
Weight
32 lb
Width
23-63/100 in
Characteristics & Features
A2L Compatible
No
Coating
Tin
Coil Type
Evaporator
Collection
RCBA Series
Configuration
Multi-Position
Indoor Outdoor
Indoor
Material
Aluminum, Copper
Refrigerant
R-22, R-410A
Electrical & Operational Information
BTU
60000
BTU Cooling Rating
60000 Btu/h
MBH
60
Warranty & Product Information
UL Listed
Yes
UPC
662021314278