5 Tons Standard Evaporator Air Conditioner Coil
This product has been replaced by
Manufacturer Part #RCBA-6089T
RCBA Series 5 Tons Standard Evaporator Air Conditioner Coil
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Factory installed compressor crankcase heater
Documents
Specifications
- BTU:
- 60000
- Coil Type:
- Evaporator
- Collection:
- RCBA Series
- Configuration:
- Standard
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Material:
- Metal
- Refrigerant:
- R-410A
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- No
- UPC:
- 662021084225
- Width:
- 23 in