6.5 - 7.5 Ton - Upflow - Evaporator - Coil
RCCL Series 6.5 - 7.5 Ton - Upflow - Evaporator - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Designed for use with two upflow gas furnaces or two upflow oil furnaces and a single 6.5, 7.5 or 10 ton commercial condensing unit
- Sheet metal transitions and block offs for dual furnace applications
- RCCL coils are single circuit coils with a mounted expansion valve in a completely assembled and insulated plenum
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 116000
- CFM:
- 3800 ft3/min
- Coil Type:
- Evaporator
- Collection:
- RCCL Series
- Configuration:
- Upflow
- Depth:
- 21-19/100 in
- EER:
- 11.2
- Height:
- 22 in
- Indoor Outdoor:
- Indoor
- Length:
- 52-9/10 in
- MBH:
- 116
- Material:
- Metal
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 7.5 Ton
- UL Listed:
- No
- UPC:
- 662021268380
- Watts:
- 26.4 kW
- Weight:
- 130 lb
- Width:
- 50-1/2 in