2 Ton - Multi-Position - Aluminum and Copper - Cased - Coil
This product has been replaced by
Manufacturer Part #RCFZ2417SEANMC
RCF Series 2 Ton - Multi-Position - Aluminum and Copper - Cased - Coil
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Conditional parts warranty for 10 years
Specifications
- A2L Compatible:
- No
- BTU:
- 24000
- CFM:
- 900
- Casing:
- Cased
- Collection:
- RCF Series
- Configuration:
- Multi-Position
- Depth:
- 23-1/8
- Height:
- 20-1/2
- Liquid Line (OD):
- 3/8
- MBH:
- 24
- Material:
- Aluminum, Copper
- Refrigerant:
- R-410A
- SEER:
- 20.5
- Suction Line (OD):
- 3/4
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- UPC:
- 662021402692
- Weight:
- 43
- Width:
- 17-1/2