3 Ton - Convertible - Aluminum and Copper - Uncased - Coil
RCH Series 3 Ton - Convertible - Aluminum and Copper - Uncased - Coil
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 36000
- CFM:
- 1900
- Casing:
- Uncased
- Collection:
- RCH Series
- Configuration:
- Vertical, Convertible
- Depth:
- 22-11/16
- Height:
- 26-5/8
- Liquid Line (OD):
- 3/8
- MBH:
- 36
- Material:
- Aluminum, Copper
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- UPC:
- 662021306969
- Weight:
- 71
- Width:
- 21