This product requires certification to purchase.

3 Ton - Multi-Position - Aluminum - Uncased - Coil

Rheem

RCH Series 3 Ton - Multi-Position - Aluminum - Uncased - Coil

  • Fast #
  • Part #RCH3617STAVUA
  • Item #4710500
  • Manufacturer Part #RCH3617STAVUA
5 out of 5 Customer Rating
Brand image
Rheem

RCH Series 3 Ton - Multi-Position - Aluminum - Uncased - Coil

  • Fast #
  • Part #RCH3617STAVUA
  • Item #4710500
  • Manufacturer Part #RCH3617STAVUA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
36000
Casing:
Uncased
Collection:
RCH Series
Configuration:
Convertible, Vertical
Depth:
21-3/8 in
Height:
18-3/4 in
Indoor Outdoor:
Indoor
Length:
21-2/5 in
Liquid Line (OD):
3/8 in
MBH:
36
Material:
Aluminum, Copper
Refrigerant:
R-410A
Refrigeration Control Type:
TEV
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
Yes
UPC:
662021306945
Weight:
49 lb
Width:
16-3/8 in