2 Ton - Evaporator - Coil
RCKL Series 2 Ton - Evaporator - Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- BTU:
- 24000
- Brand Model Compatibility:
- RHAL-FR24PJ
- Coil Type:
- Evaporator
- Collection:
- RCKL Series
- Configuration:
- Horizontal, Vertical
- Height:
- 15 in
- Length:
- 42 in
- MBH:
- 24
- Material:
- Aluminum, Copper
- Refrigerant:
- R-410A
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Weight:
- 22 lb
- Width:
- 27 in