10 Ton - 14.8 IEER - 2-Stage Cooling - Convertible Packaged Air Conditioner - 230/3
Renaissance™ 10 Ton - 14.8 IEER - 2-Stage Cooling - Convertible Packaged Air Conditioner - 230/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Factory charged with R-410A HFC refrigerant
- Wired and run tested
- Scroll compressors with internal line break overload and high pressure protection
- Unit has a two-stage compressor
- Fork able base rails for easy handling and lifting
- Convertible airflow – vertical down flow or horizontal side flow
- Cooling operation up to 125°F ambient
- Microchannel evaporator and condenser coil
- Overflow condensate sensor
Specifications
- A2L Compatible:
- No
- BTU:
- 120000
- BTU Cooling Rating:
- 118000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Louvered
- Collection:
- Renaissance™
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Horizontal, Vertical
- Decibel Rating (dB):
- 88 dB
- Depth:
- 59-1/2 in
- EER:
- 11.2
- Height:
- 50 in
- Horsepower:
- 1/3 hp
- IEER:
- 14.8
- MBH:
- 120
- Max CFM:
- 4000 cfm
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 10 Ton
- UL Listed:
- Yes
- UPC:
- 662021471780
- Volts:
- 230V
- Watts:
- 10.49 kW
- Weight:
- 791 lb
- Width:
- 90-1/8 in