10 Ton - Packaged Air Conditioner - Three Phase - 230V
Renaissance™ 10 Ton - Packaged Air Conditioner - Three Phase - 230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Factory charged with R410A HFC refrigerant
- Wired and run tested
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Fork able base rails for easy handling and lifting
- Convertible airflow - vertical down flow or horizontal side flow
- Single-point electrical connections
- Model RACDZT has a two-stage compressor
- Scroll compressors with internal line break overload and high pressure protection
- Two-piece control door
- Micro Channel evaporator and condenser coil
Specifications
- Application:
- Commercial
- BTU Cooling Rating:
- 118000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Micro-channel
- Collection:
- Renaissance™
- Configuration:
- Convertible
- Decibel Rating (dB):
- 88 dB
- Factory Std. Refrigerant Charge:
- 136 oz
- Horsepower:
- 1/3 hp
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Stages:
- Two
- Tonnage:
- 10 Ton