This product requires certification to purchase.

8.5 Ton - 14.8 IEER - 2-Stage Cooling - Convertible Packaged Air Conditioner - 230/3

Rheem

Renaissance™ 8.5 Ton - 14.8 IEER - 2-Stage Cooling - Convertible Packaged Air Conditioner - 230/3

  • Fast #
  • Part #RACDZT102ACG000AAA
  • Item #9897879
  • Manufacturer Part #RACDZT102ACG000AAAA0
3.4 out of 5 Customer Rating
Brand image
Rheem

Renaissance™ 8.5 Ton - 14.8 IEER - 2-Stage Cooling - Convertible Packaged Air Conditioner - 230/3

  • Fast #
  • Part #RACDZT102ACG000AAA
  • Item #9897879
  • Manufacturer Part #RACDZT102ACG000AAAA0
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Factory charged with R-410A HFC refrigerant
  • Wired and run tested
  • Scroll compressors with internal line break overload and high pressure protection
  • Unit has a two-stage compressor
  • Fork able base rails for easy handling and lifting
  • Convertible airflow – vertical down flow or horizontal side flow
  • Cooling operation up to 125°F ambient
  • Microchannel evaporator and condenser coil
  • Overflow condensate sensor
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
102000
BTU Cooling Rating:
99000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Louvered
Collection:
Renaissance™
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Configuration:
Horizontal, Vertical
Decibel Rating (dB):
88 dB
Depth:
59-1/2 in
EER:
11.2
EER2 Range:
11.2 - 11.6
Height:
50 in
Horsepower:
1/5 hp
IEER:
14.8
MBH:
102
Max CFM:
3400 cfm
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Tonnage:
8.5 Ton
UL Listed:
Yes
UPC:
662021471681
Volts:
230V
Watts:
8.46 kW
Weight:
762 lb
Width:
90-1/8 in