5 Ton 14 SEER R-410A Commercial Packaged Air Conditioner
Renaissance™ Classic® RACCZR Series 5 Ton 14 SEER R-410A Commercial Packaged Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- BTU Cooling Rating:
- 59500 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Micro-channel
- Collection:
- Renaissance™ Classic® RACCZR Series
- Configuration:
- Convertible
- Decibel Rating (dB):
- 83.3 dB
- Factory Std. Refrigerant Charge:
- 82 oz
- Horsepower:
- 1 hp
- Material:
- Steel
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.0
- SEER2:
- 13.4
- Tonnage:
- 5 Ton
- UPC:
- 662021640551