5 Ton 14 SEER R-410A Single Stage Commercial Packaged Air Conditioner
Renaissance™ Classic® RACCZR Series 5 Ton 14 SEER R-410A Single Stage Commercial Packaged Air Conditioner
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- BTU:
- 60000
- BTU Cooling Rating:
- 59500 Btu/h
- CFM:
- 4600 ft3/min
- Coil Type:
- Micro-channel
- Collection:
- Renaissance™ Classic® RACCZR Series
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 83.3 dB
- EER:
- 11.2
- ETL Listed:
- No
- Height:
- 41-3/8 in
- Horsepower:
- 1 hp
- Length:
- 78-3/8 in
- MBH:
- 60
- Material:
- Steel
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1075
- Refrigerant:
- R-410A
- SEER2:
- 14
- SEER2 Range:
- 13.8 - 14.2
- Stages:
- Single
- Tonnage:
- 5 Ton
- UL Listed:
- No
- UPC:
- 662021524400
- Volts:
- 230V
- Weight:
- 482 lb
- Width:
- 46-3/4 in