10 Tons 152 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit
Renaissance® Classic® RGEDZR Series 10 Tons 152 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 152000
- Coil Type:
- Micro-channel
- Collection:
- Renaissance® Classic® RGEDZR Series
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Energy Star Compliant:
- No
- MBH:
- 150
- Maximum Temperature:
- 125
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Stages:
- Single
- Temperature Range:
- Up to 125 Deg F
- Tonnage:
- 10 Ton
- UL Listed:
- Yes
- Volts:
- 460V