This product requires certification to purchase.

12.5 Ton R-410A Two Stage Commercial Packaged Air Conditioner

Rheem

Renaissance™ Prestige® RGEDZT Series 12.5 Ton R-410A Two Stage Commercial Packaged Air Conditioner

  • Fast #
  • Part #RGEDZT150ADG22BAAC
  • Item #9904557
  • Manufacturer Part #RGEDZT150ADG22BAACA0
3.6 out of 5 Customer Rating
Brand image
Rheem

Renaissance™ Prestige® RGEDZT Series 12.5 Ton R-410A Two Stage Commercial Packaged Air Conditioner

  • Fast #
  • Part #RGEDZT150ADG22BAAC
  • Item #9904557
  • Manufacturer Part #RGEDZT150ADG22BAACA0
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
BTU Cooling Rating:
148000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Micro-channel
Collection:
Renaissance™ Prestige® RGEDZT Series
Configuration:
Convertible
Decibel Rating (dB):
88 dB
Horsepower:
3/4 hp
Material:
Stainless Steel
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Stages:
Two
Tonnage:
12.5 Ton
UPC:
662021639258