This product requires certification to purchase.

20 Ton R-410A Commercial Packaged Air Conditioner

Rheem

Renaissance™ RACG Series 20 Ton R-410A Commercial Packaged Air Conditioner

  • Fast #
  • Part #RACG2T240ADG000BAC
  • Item #9898002
  • Manufacturer Part #RACG2T240ADG000BACA0A
3.3 out of 5 Customer Rating
Brand image
Rheem

Renaissance™ RACG Series 20 Ton R-410A Commercial Packaged Air Conditioner

  • Fast #
  • Part #RACG2T240ADG000BAC
  • Item #9898002
  • Manufacturer Part #RACG2T240ADG000BACA0A
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
Application:
Commercial
BTU Cooling Rating:
240000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Micro-channel
Collection:
Renaissance™ RACG Series
Configuration:
Convertible
Decibel Rating (dB):
88 dB
Horsepower:
5 hp
IEER:
14.2
Material:
Steel
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Tonnage:
20 Ton
UPC:
662021634710