2 Ton - Multi-Position/Convertible - Air Handler
RF1P Series 2 Ton - Multi-Position/Convertible - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Front or bottom return with aluminum tube and fin coil
- Flow check piston for cooling or heat pump operation
- Wall-hanging brackets
- Built-in filter rack
- AHRI certified
- Molex plug connections for field installed heater kits
- Dual voltage direct drive blower with multi-speed motor
- Thermoplastic drain pan with bottom primary and secondary connections
- Cabinet air leakage less than 2% at 1 in-WG when tested in accordance with ASHRAE standard 193
Specifications
- A2L Compatible:
- No
- AMP:
- 1.5
- BTU:
- 24000
- Blower Type:
- Direct Drive
- CFM:
- 800
- Coil Type:
- Aluminum Fin
- Collection:
- RF1P Series
- Communicating:
- Non-Communicating
- Configuration:
- Upflow, Vertical
- Depth:
- 17
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Height:
- 36
- Horsepower:
- 1/5 hp
- MBH:
- 24
- Material:
- Aluminum, Steel
- Max CFM:
- 900
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- Piston
- SEER:
- 13.0
- Stages:
- Single
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- UPC:
- 662021379710
- Volts:
- 208/240V
- Watts:
- 5
- Weight:
- 80
- Width:
- 21-1/2