2 Ton - PSC - Front Return Air Handler - 208/240V - w/ Breaker - 5 kW Factory Heat - Float Switch
RF1T Series 2 Ton - PSC - Front Return Air Handler - 208/240V - w/ Breaker - 5 kW Factory Heat - Float Switch
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet operation1, provided by a cabinet construction with 1 in of foil faced insulation for quieter sound characteristics
- Rugged steel cabinet construction, designed for added strength and versatility
- Front or bottom return with aluminum indoor coil design, are constructed of aluminum fins bonded to internally grooved aluminum tubing and are more corrosion-resistant
- Field-installed auxiliary heater kits, provide exact heat for indoor comfort and include circuit breakers which meet UL and cUL requirements for service disconnect
- less than 2% cabinet air leakage at 1 in H2O, when tested in accordance with AHRAE Standard 193
Specifications
- A2L Compatible:
- No
- AMP:
- 1.9
- BTU:
- 24000
- Blower Type:
- PSC
- CFM:
- 800
- Coil Type:
- Slab Coil
- Collection:
- RF1T Series
- Communicating:
- Non-Communicating
- Depth:
- 17
- Fan Speeds:
- 2
- Height:
- 36
- Horsepower:
- 1/4 hp
- MBH:
- 24
- Material:
- Steel
- Max CFM:
- 800
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER2 Range:
- 14.3 - 15.1
- Stages:
- Single
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- UPC:
- 662021598128
- Volts:
- 208/240V
- Watts:
- 5
- Weight:
- 80
- Width:
- 21-1/2