This product requires certification to purchase.

2 Ton - PSC - Front Return Air Handler - Slab Coil - 208/240V - w/ Breaker - 5 kW Factory Heat

Rheem

RF1T Series 2 Ton - PSC - Front Return Air Handler - Slab Coil - 208/240V - w/ Breaker - 5 kW Factory Heat

  • Fast #
  • Part #RF1PZ2421STANSJB05
  • Item #9888984
  • Manufacturer Part #RF1PZ2421STANSJB05
3.1 out of 5 Customer Rating
Brand image
Rheem

RF1T Series 2 Ton - PSC - Front Return Air Handler - Slab Coil - 208/240V - w/ Breaker - 5 kW Factory Heat

  • Fast #
  • Part #RF1PZ2421STANSJB05
  • Item #9888984
  • Manufacturer Part #RF1PZ2421STANSJB05
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet operation1, provided by a cabinet construction with 1 in of foil faced insulation for quieter sound characteristics
  • Rugged steel cabinet construction, designed for added strength and versatility
  • Front or bottom return with aluminum indoor coil design, are constructed of aluminum fins bonded to internally grooved aluminum tubing and are more corrosion-resistant
  • Field installed auxiliary heater kits, provide exact heat for indoor comfort and include circuit breakers which meet UL and cUL requirements for service disconnect
  • Less than 2% cabinet air leakage at 1 in H2O, when tested in accordance with AHRAE standard 193
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
1.9
BTU:
24000
Blower Type:
PSC
CFM:
800
Coil Type:
Slab Coil
Collection:
RF1T Series
Communicating:
Non-Communicating
Depth:
17
Fan Speeds:
2
Height:
36
Horsepower:
1/4 hp
MBH:
24
Material:
Steel
Max CFM:
800
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER2 Range:
14.3 - 15.1
Stages:
Single
Tonnage:
2 Ton
UL Listed:
Yes
UPC:
662021595608
Volts:
208/240V
Watts:
5
Weight:
80
Width:
21