3 Ton - Front Return Air Handler - Constant Torque - w/ Breaker - 3 kW Factory Heat
RF1T Series 3 Ton - Front Return Air Handler - Constant Torque - w/ Breaker - 3 kW Factory Heat
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Front or bottom return with aluminum tube and fin coil
- Flow check piston for cooling or heat pump operation
- Wall-hanging brackets
- Built-in filter rack
- AHRI certified
- Molex plug connections for field installed heater kits
- Dual voltage direct drive blower with multi-speed motor
- Thermoplastic drain pan with bottom primary and secondary connections
- Cabinet air leakage less than 2% at 1 in-WG when tested in accordance with ASHRAE standard 193
Specifications
- A2L Compatible:
- No
- AMP:
- 2.7
- BTU:
- 36000
- Blower Type:
- Direct Drive
- CFM:
- 1200
- Coil Type:
- Aluminum Fin
- Collection:
- RF1T Series
- Communicating:
- Non-Communicating
- Configuration:
- Upflow
- Depth:
- 21
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Height:
- 36
- Horsepower:
- 1/2 hp
- MBH:
- 36
- Material:
- Aluminum, Steel
- Max CFM:
- 1200
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TEV
- SEER:
- 16.0
- Stages:
- Single
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- UPC:
- 662021379307
- Volts:
- 208/240V
- Watts:
- 3
- Weight:
- 95
- Width:
- 24