3 Ton - Two Stage Constant Torque Air Handler - No Heater w/ Float - R-454B - 24.5" W
RF2TY Series 3 Ton - Two Stage Constant Torque Air Handler - No Heater w/ Float - R-454B - 24.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- A2L compatible
- Relax, you're covered by some of the best warranties in the industry up to 10 yr limited parts
- Provided by a sturdy cabinet construction with 1 in of foil faced insulation for quieter sound characteristics
- Constant torque motor and two stage operation ensures a steady stream of just right heated airflow to maintain your comfort level preference while providing humidity control
- All Standard air handler models are only 36" [915 mm] in height
-
Green
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- AMP:
- 2.7, 4
- BTU:
- 36000
- BTU Cooling Rating:
- 36000
- Blower Type:
- ECM
- CFM:
- 1200
- Coil Type:
- Slab Coil
- Collection:
- RF2TY Series
- Communicating:
- Non-Communicating
- Configuration:
- Front
- Depth:
- 21
- Height:
- 36
- Horsepower:
- 1/2 hp
- MBH:
- 36
- Material:
- Aluminum
- Maximum Airflow:
- 1350
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-454B
- Refrigerant Control:
- TXV
- SEER2 Range:
- 14.3 - 15.1
- Stages:
- Two
- Tonnage:
- 3 Ton
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- UPC:
- 662021706004
- Volts:
- 208/230V
- Weight:
- 95
- Width:
- 24