2-Stage Cooling - 14 SEER - Packaged Gas/Electric Central Air System - 208/230/3
RGEAZR Series 2-Stage Cooling - 14 SEER - Packaged Gas/Electric Central Air System - 208/230/3
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Micro-channel refrigerant system uses up to 58 percent less refrigerant than other models
- Easily accessible control box
- Single point wiring simplifies installation
- Louvered condenser compartment for protecting the coil against yard hazards and/or weather extremes
- One-piece top with a drip flange to help keep water out of the unit
- Supply and return air openings feature a one-inch tall flange to prevent water migration into the ductwork
- Access panels have "weep holes" and channels to further help manage water run-off
- All models are shipped ready for horizontal application
- Easily accessible blower section complete with slide-out blower
Specifications
- A2L Compatible:
- No
- Application:
- Commercial, Residential
- BTU:
- 60000
- Coil Type:
- Micro-channel
- Collection:
- RGEAZR Series
- Decibel Rating (dB):
- 77 dB
- Factory Std. Refrigerant Charge:
- 90 oz
- Gas Valve Stages:
- Two-Stage
- Horsepower:
- 1/2 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 52-7/16 in
- MBH:
- 60
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Single
- Tonnage:
- 5 Ton
- Volts:
- 460V