3.5 Ton 13.4 SEER2 Packaged G/E 208/230V Single Phase R-410A
RGEAZR Series 3.5 Ton 13.4 SEER2 Packaged G/E 208/230V Single Phase R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Micro Channel refrigerant system uses up to 58 percent less refrigerant than other models
- Easily accessible control box
- Single point wiring simplifies installation
- Filter drier standard on all models (not shown)
- Rugged base rail included for improved installation and handling
- Complete factory charged, wired and run tested
- A double sloped evaporator coil drain pan assures all water is removed from the unit to improve indoor air quality
- Molded compressor plugs
-
Green
Specifications
- A2L Compatible:
- No
- AFUE:
- 81 %
- AMP:
- 112.3, 15.9, 2, 28, 3.9, 50
- Application:
- Residential
- BTU:
- 42000
- BTU Cooling Rating:
- 42500 Btu/h
- BTU Heat Rating:
- 80000 Btu/h
- Blower Type:
- ECM
- CFM:
- 1400 ft3/min
- Coil Type:
- Louvered
- Collection:
- RGEAZR Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 77 dB
- Depth:
- 52-7/16 in
- EER:
- 10.6
- Height:
- 41 in
- Horsepower:
- 1/3 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 42
- Material:
- Steel
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 468 lb
- Width:
- 47-1/2 in