This product requires certification to purchase.

3 Ton - 2 Stage - Commercial Packaged Gas/Electric Unit - 208/230V - Single Phase - R-410A

Rheem

RGEC Series 3 Ton - 2 Stage - Commercial Packaged Gas/Electric Unit - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RGECZR036AJT102CCB
  • Item #10133326
  • Manufacturer Part #RGECZR036AJT102CCBB1
4.4 out of 5 Customer Rating
Brand image
Rheem

RGEC Series 3 Ton - 2 Stage - Commercial Packaged Gas/Electric Unit - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RGECZR036AJT102CCB
  • Item #10133326
  • Manufacturer Part #RGECZR036AJT102CCBB1
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
CEC Compliant:
For Sale in CA
Coil Type:
Micro-channel
Collection:
RGEC Series
Configuration:
Convertible
Factory Std. Refrigerant Charge:
69 oz
Gas Valve Stages:
Two-Stage
MBH:
36
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Stages:
Two
Tonnage:
3 Ton
UPC:
662021675003