This product requires certification to purchase.

4 Ton 48 MBH 208/230V Single Phase Commercial Packaged Gas/Electric Unit

Rheem

RGECZR Achiever® Series 4 Ton 48 MBH 208/230V Single Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #RGECZR048AJT122AAA
  • Item #7929531
  • Manufacturer Part #RGECZR048AJT122AAAA0
3.3 out of 5 Customer Rating
Brand image
Rheem

RGECZR Achiever® Series 4 Ton 48 MBH 208/230V Single Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #RGECZR048AJT122AAA
  • Item #7929531
  • Manufacturer Part #RGECZR048AJT122AAAA0
3.3 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
BTU:
48000
Coil Type:
Aluminum Fin
Collection:
RGECZR Achiever® Series
Decibel Rating (dB):
83.8 dB
Fuel Type:
Natural Gas, Propane
Horsepower:
3/4 hp
MBH:
48
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER2:
14.0
Stages:
Single
Tonnage:
10 Ton
UPC:
662021497728
Volts:
208/230V