10 Ton - 2-Stage - Commercial Packaged Gas/Electric Unit - 225K BTU Heat - 460V - 3 Phase - R-410A
RGEDZT Series 10 Ton - 2-Stage - Commercial Packaged Gas/Electric Unit - 225K BTU Heat - 460V - 3 Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Micro-channel
- Collection:
- RGEDZT Series
- Configuration:
- Convertible
- Factory Std. Refrigerant Charge:
- 136 oz
- Gas Valve Stages:
- Two-Stage
- MBH:
- 118
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Two
- Tonnage:
- 10 Ton
- UPC:
- 662021679551