This product requires certification to purchase.

7.5 Ton Commercial Packaged G/E 208/230V Three Phase 14.6 IEER R-410A

Rheem

RGEDZT Series 7.5 Ton Commercial Packaged G/E 208/230V Three Phase 14.6 IEER R-410A

  • Fast #
  • Part #RGEDZT090ACF20BAAA
  • Item #10001013
  • Manufacturer Part #RGEDZT090ACF20BAAAA0
3.1 out of 5 Customer Rating
Brand image
Rheem

RGEDZT Series 7.5 Ton Commercial Packaged G/E 208/230V Three Phase 14.6 IEER R-410A

  • Fast #
  • Part #RGEDZT090ACF20BAAA
  • Item #10001013
  • Manufacturer Part #RGEDZT090ACF20BAAAA0
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Two-piece control door
  • 1/4 turn fasteners on filter access door
  • Color-coded and labeled wiring
  • External lockable gauge ports
  • TXV refrigerant metering system
  • Solid core liquid line filter drier on each circuit
  • High pressure and low pressure/loss of charge protection
  • Insulation encapsulated throughout entire unit
  • High performance belt drive motor with variable pitch pulleys and quick adjust belt system
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
CEC Compliant:
For Sale in CA
Coil Type:
Micro-channel
Collection:
RGEDZT Series
Configuration:
Convertible
Decibel Rating (dB):
88 dB
Gas Valve Stages:
Two-Stage
Horsepower:
1/5 hp
IEER:
14.6
Length:
90-1/8 in
MBH:
205
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Tonnage:
7.5 Ton
UPC:
662021629297
Volts:
208/230V