8.5 Ton Commercial Packaged G/E 208/230V Three Phase 14.6 IEER R-410A
RGEDZT Series 8.5 Ton Commercial Packaged G/E 208/230V Three Phase 14.6 IEER R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Two-piece control door
- 1/4 turn fasteners on filter access door
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- High pressure and low pressure/loss of charge protection
- TXV refrigerant metering system
- Solid core liquid line filter drier on each circuit
- External lockable gauge ports
- Color-coded and labeled wiring
- High performance belt drive motor with variable pitch pulleys and quick adjust belt system
- Insulation encapsulated throughout entire unit
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Micro-channel
- Collection:
- RGEDZT Series
- Configuration:
- Convertible
- Decibel Rating (dB):
- 88 dB
- Factory Std. Refrigerant Charge:
- 122 oz
- Gas Valve Stages:
- Two-Stage
- Horsepower:
- 1/5 hp
- IEER:
- 14.6
- IEER Range:
- 14.0 - 99.9
- Length:
- 90-1/8 in
- MBH:
- 150
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 8.5 Tons
- Volts:
- 208/230V