1.5 Ton - Single-Stage Air Handler - PSC - 208/240V
RH1P Series 1.5 Ton - Single-Stage Air Handler - PSC - 208/240V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Rugged Steel Cabinet Construction
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 15, 2.3, 3
- BTU:
- 18000
- Blower Type:
- PSC
- Coil Type:
- Aluminum Fin
- Collection:
- RH1P Series
- Communicating:
- Non-Communicating
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 21-11/16
- Fan Speeds:
- 2
- Height:
- 42-1/2
- Horsepower:
- 1/5 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 18
- Material:
- Steel
- Max CFM:
- 800
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TEV
- SEER2 Range:
- 13.4 - 13.7
- Stages:
- Single
- Suction Line (OD):
- 3/4
- Tonnage:
- 1.5 Ton
- UPC:
- 662021601033
- Volts:
- 208/230V
- Watts:
- 109
- Weight:
- 81
- Width:
- 17-1/2