This product requires certification to purchase.

3.5 Ton - Single-Stage Air Handler - PSC - 208/240V - 21" W

Rheem

RH1P Series 3.5 Ton - Single-Stage Air Handler - PSC - 208/240V - 21" W

  • Fast #
  • Part #RH1PZ4221STANNJ
  • Item #9860774
  • Manufacturer Part #RH1PZ4221STANNJ
5 out of 5 Customer Rating
Brand image
Rheem

RH1P Series 3.5 Ton - Single-Stage Air Handler - PSC - 208/240V - 21" W

  • Fast #
  • Part #RH1PZ4221STANNJ
  • Item #9860774
  • Manufacturer Part #RH1PZ4221STANNJ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Rugged Steel Cabinet Construction
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
15, 7.9, 10
BTU:
42000
Blower Type:
PSC
Coil Type:
Aluminum Fin
Collection:
RH1P Series
Communicating:
Non-Communicating
Configuration:
Downflow, Horizontal Left, Horizontal Right, Upflow
Depth:
21-11/16 in
Fan Speeds:
2
Height:
50-1/2 in
Horsepower:
1/2 hp
Liquid Line (OD):
3/8 in
MBH:
42
Material:
Steel
Max CFM:
1600 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TEV
Stages:
Single
Suction Line (OD):
7/8 in
Tonnage:
3.5 Ton
UPC:
662021602085
Volts:
208/230V
Watts:
459 W
Weight:
130 lb
Width:
21 in