This product requires certification to purchase.

4 Ton - Single-Stage Air Handler - PSC - 115V

Rheem

RH1P Series 4 Ton - Single-Stage Air Handler - PSC - 115V

  • Fast #
  • Part #RH1PZ4821STANNA
  • Item #9860626
  • Manufacturer Part #RH1PZ4821STANNA
4.4 out of 5 Customer Rating
Brand image
Rheem

RH1P Series 4 Ton - Single-Stage Air Handler - PSC - 115V

  • Fast #
  • Part #RH1PZ4821STANNA
  • Item #9860626
  • Manufacturer Part #RH1PZ4821STANNA
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Rugged Steel Cabinet Construction
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
11, 15, 8.4
BTU:
48000
Blower Type:
PSC
Coil Type:
Aluminum Fin
Collection:
RH1P Series
Communicating:
Non-Communicating
Configuration:
Downflow, Horizontal Left, Horizontal Right, Upflow
Depth:
21-11/16 in
Fan Speeds:
2
Height:
50-1/2 in
Horsepower:
3/4 hp
Liquid Line (OD):
3/8 in
MBH:
48
Material:
Steel
Max CFM:
1600 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TEV
Stages:
Single
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UPC:
662021601156
Volts:
115V
Watts:
491 W
Weight:
130 lb
Width:
21 in