4 Ton - Single-Stage Air Handler - PSC - 208/240V - 24.5" W
RH1P Series 4 Ton - Single-Stage Air Handler - PSC - 208/240V - 24.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Rugged Steel Cabinet Construction
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 48000
- Blower Type:
- PSC
- Collection:
- RH1P Series
- Communicating:
- Non-Communicating
- Configuration:
- Multi-Position
- Material:
- Steel
- Refrigerant:
- R-410A
- Stages:
- Single
- Tonnage:
- 4 Ton
- UPC:
- 662021600630
- Volts:
- 208/230V
- Width:
- 24-1/2 in