5 Ton - Convertible - PSC - Air Handler
RH1P Series 5 Ton - Convertible - PSC - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Conditional parts warranty for 10 years
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 7
- BTU:
- 60000
- BTU Cooling Rating:
- 60,000 Btu/h
- Blower Type:
- PSC
- Collection:
- RH1P Series
- Configuration:
- Convertible
- Depth:
- 21-11/16
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Height:
- 55-1/2
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 60
- Max CFM:
- 1800
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 15.0
- Stages:
- Single
- Suction Line (OD):
- 7/8
- Tonnage:
- 5 Ton
- UPC:
- 662021359293
- Volts:
- 208/230V
- Weight:
- 162
- Width:
- 24-1/2