2 Ton - Air Handler
RH1T Series 2 Ton - Air Handler
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- RH1T feature a constant torque motor (ECM) which provides enhanced SEER performance with most Rheem outdoor units
- Versatile 4-way convertible design for up flow, down flow, horizontal left and horizontal right applications
- Factory installed indoor coil, sturdy cabinet construction with 1 in (25.4 mm) of foil faced insulation for excellent sound and insulating characteristics
- Field installed auxiliary electric heater kits provide exact heat for indoor comfort, kits include circuit breakers which meet UL and cUL requirements for service disconnect
- 1-1/2 ton (5.3 kW) through 5 ton (17.6 kW) models are between 42-1/2 to 55-1/2 in (1080 to 1410 mm) tall and 22 in (559 mm) deep
- All models meet or exceed 330 to 400 cfm (156 to 189 Lps) per ton at 0.3 in (0.7 kPa) of external static pressure
- Enhanced airflow up to 0.7 in external static pressure
- Evaporator is constructed of aluminum fins bonded to internally grooved aluminum tubing
Specifications
- AMP:
- 1.6
- BTU:
- 18000
- Blower Type:
- ECM
- CFM:
- 800
- Coil Type:
- Aluminum Fin
- Collection:
- RH1T Series
- Communicating:
- Non-Communicating
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 21-11/16
- Fan Speeds:
- 4
- Height:
- 42-1/2
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 18
- Material:
- Aluminum, Steel
- Max CFM:
- 800
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigeration Control Type:
- TEV
- SEER:
- 16.0
- Stages:
- Single
- Suction Line (OD):
- 7/8
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 7.03
- Weight:
- 92
- Width:
- 17-1/2