This product requires certification to purchase.

2 Ton - Multi-Position/Convertible - Air Handler

Rheem

RH1T Series 2 Ton - Multi-Position/Convertible - Air Handler

  • Fast #
  • Part #RH1T2417SPBNJA
  • Item #7217301
  • Manufacturer Part #RH1T2417SPBNJA
3.8 out of 5 Customer Rating
Brand image
Rheem

RH1T Series 2 Ton - Multi-Position/Convertible - Air Handler

  • Fast #
  • Part #RH1T2417SPBNJA
  • Item #7217301
  • Manufacturer Part #RH1T2417SPBNJA
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • RH1T feature a constant torque motor (ECM) which provides enhanced SEER performance with most Rheem outdoor units
  • Versatile 4-way convertible design for up flow, down flow, horizontal left and horizontal right applications
  • Factory installed indoor coil, sturdy cabinet construction with 1 in (25.4 mm) of foil faced insulation for excellent sound and insulating characteristics
  • Field installed auxiliary electric heater kits provide exact heat for indoor comfort, kits include circuit breakers which meet UL and cUL requirements for service disconnect
  • 1-1/2 ton (5.3 kW) through 5 ton (17.6 kW) models are between 42-1/2 to 55-1/2 in (1080 to 1410 mm) tall and 22 in (559 mm) deep
  • All models meet or exceed 330 to 400 cfm (156 to 189 Lps) per ton at 0.3 in (0.7 kPa) of external static pressure
  • Enhanced airflow up to 0.7 in external static pressure
  • Evaporator is constructed of aluminum fins bonded to internally grooved aluminum tubing
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
1.6, 2, 15
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
Blower Type:
ECM
CFM:
1200
Coil Type:
Aluminum Fin
Collection:
RH1T Series
Communicating:
Non-Communicating
Configuration:
Downflow, Horizontal Left, Horizontal Right, Upflow
Depth:
21-11/16
Energy Star Compliant:
No
Fan Speeds:
4
Height:
42-1/2
Horsepower:
1/3 hp
Liquid Line (OD):
3/8
MBH:
18
Material:
Aluminum, Steel
Max CFM:
1200
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
Piston
SEER:
14.0
Stages:
Single
Suction Line (OD):
3/4
Tonnage:
2 Ton
UL Listed:
Yes
UPC:
662021426254
Volts:
208/240V
Watts:
7.03
Weight:
92
Width:
17-1/2