This product requires certification to purchase.

3 Ton - Air Handler

Rheem

RH1T Series 3 Ton - Air Handler

  • Fast #
  • Part #RH1T3617STANJACT
  • Item #9588894
  • Manufacturer Part #RH1T3617STANJA
3.8 out of 5 Customer Rating
Brand image
Rheem

RH1T Series 3 Ton - Air Handler

  • Fast #
  • Part #RH1T3617STANJACT
  • Item #9588894
  • Manufacturer Part #RH1T3617STANJA
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • RH1T feature a constant torque motor (ECM) which provides enhanced SEER performance with most Rheem outdoor units
  • Versatile 4-way convertible design for up flow, down flow, horizontal left and horizontal right applications
  • Factory installed indoor coil, sturdy cabinet construction with 1 in (25.4 mm) of foil faced insulation for excellent sound and insulating characteristics
  • Field installed auxiliary electric heater kits provide exact heat for indoor comfort, kits include circuit breakers which meet UL and cUL requirements for service disconnect
  • 1-1/2 ton (5.3 kW) through 5 ton (17.6 kW) models are between 42-1/2 to 55-1/2 in (1080 to 1410 mm) tall and 22 in (559 mm) deep
  • All models meet or exceed 330 to 400 cfm (156 to 189 Lps) per ton at 0.3 in (0.7 kPa) of external static pressure
  • Enhanced airflow up to 0.7 in external static pressure
  • Evaporator is constructed of aluminum fins bonded to internally grooved aluminum tubing
  • Requires Certification

Specifications

AMP:
2.8
BTU:
30000
Blower Type:
ECM
CFM:
1200 ft3/min
Coil Type:
Aluminum Fin
Collection:
RH1T Series
Communicating:
Non-Communicating
Configuration:
Downflow, Horizontal Left, Horizontal Right, Upflow
Depth:
21-11/16 in
Fan Speeds:
4
Height:
42-1/2 in
Horsepower:
1/2 hp
Liquid Line (OD):
3/8 in
MBH:
30
Material:
Aluminum, Steel
Max CFM:
1200 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigeration Control Type:
TEV
SEER:
16.0
Stages:
Single
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V
Watts:
10.55 kW
Weight:
96 lb
Width:
17-1/2 in