3 Ton - Multi-Position/Convertible - Variable Speed - Air Handler
RH1V Series 3 Ton - Multi-Position/Convertible - Variable Speed - Air Handler
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Includes an energy efficient ECM® motor, which in most applications, enhances the SEER rating of the outdoor unit, it also slowly ramps its speed up for quiet operation and enhanced customer satisfaction
- Versatile 4-way convertible design for up flow, down flow, horizontal left and horizontal right applications
- Nominal airflow up to 1 in external static pressure
- Factory installed indoor coil
- Sturdy cabinet construction with 1 in (25.4 mm) of foil faced insulation for excellent sound and insulating characteristics
- Field installed auxiliary electric heater kits provide exact heat for indoor comfort, kits include circuit breakers which meet UL and cUL requirements for service disconnect
- Dip switch settings for selectable, customized cooling airflow over a wide variety of applications
- On demand dehumidification terminal that adjusts airflow to help control humidity for unsurpassed comfort in cooling mode
- External filter required
Specifications
- A2L Compatible:
- No
- AMP:
- 15, 9
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- Blower Type:
- ECM
- CFM:
- 1200
- Coil Type:
- Aluminum Fin
- Collection:
- RH1V Series
- Communicating:
- Non-Communicating
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 21-11/16
- ETL Listed:
- No
- Fan Speeds:
- 2
- Height:
- 50-1/2
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 36
- Material:
- Aluminum
- Max CFM:
- 1200
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TEV
- SEER:
- 16.0
- Stages:
- Single
- Suction Line (OD):
- 7/8
- Tonnage:
- 3 Ton
- UL Listed:
- No
- UPC:
- 662021359620
- Volts:
- 208/240V
- Weight:
- 126
- Width:
- 21