3 Ton - Convertible - ECM - Air Handler
RH2V Series 3 Ton - Convertible - ECM - Air Handler
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 4
- BTU:
- 36000
- BTU Cooling Rating:
- 36,000 Btu/h
- Blower Type:
- ECM
- Collection:
- RH2V Series
- Communicating:
- Non-Communicating
- Configuration:
- Convertible
- Depth:
- 21-7/10
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Height:
- 50-1/2
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 36
- Max CFM:
- 1200
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 16.0
- Stages:
- Two
- Suction Line (OD):
- 7/8
- Tonnage:
- 3 Ton
- UPC:
- 662021439414
- Volts:
- 208/230V
- Weight:
- 135
- Width:
- 21