4 Ton - Convertible - ECM - Air Handler
RH2V Series 4 Ton - Convertible - ECM - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 5
- BTU:
- 48000
- BTU Cooling Rating:
- 48,000 Btu/h
- Blower Type:
- ECM
- Collection:
- RH2V Series
- Communicating:
- Non-Communicating
- Configuration:
- Convertible
- Depth:
- 21-7/10 in
- Energy Star Compliant:
- No
- Height:
- 57 in
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 1600 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 16.0
- Stages:
- Two
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UPC:
- 662021439421
- Volts:
- 208/230V
- Weight:
- 141 lb
- Width:
- 21 in