10 Ton Horizontal and Vertical 208/230V Commercial Air Handler
RHCLA Series 10 Ton Horizontal and Vertical 208/230V Commercial Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Cabinet - the pre-painted, sheet-metal cabinet uses 18-gauge material for structural components with an under-lying coat of G60 electro deposition powder coating that is tested to withstand a rigorous 500-hour salt spray test, per ASTM B117
- Motor - inherently protected motors are mounted inside of insulated cabinet to reduce motor noise. A choice of motor horsepowers and drive combinations are available to allow you to meet specified CFM at various static pressures up to 2" [.498 kPa] external static pressure
- Low profile - allows for horizontal installation in most standard drop ceiling applications, and the movement of units through most standard doorways for addition or replacement work
- Thermal expansion valves - standard all models
- Filters - one inch [25 mm] throwaway filters are standard, but filter racks are designed to accept either one inch [25 mm] or two inch [51 mm] filters. MERV 13 & MERV 8 filters are available as an accessory
- Evaporator coil - two circuit, interlaced row split coils are constructed with copper tubes and aluminum fins mechanically bonded to the tubes for maximum heat transfer capabilities. All coil assemblies are leak tested up to 450 psig [3100 kPa] internal pressure prior to installation into units
- Variable frequency drive - provides 2-stage airflow for improved part load efficiency. Meets California title 24 requirements
- Refrigerant connections - field piping connections are made through a fixed post between two side access panels on either side of the unit. Allows flexibility to meet most field conditions as well as full accessibility after the installation is complete
- Drain pan - the galvanized steel drain pan is designed to trap condensate in either vertical or horizontal installations. Condensate drain connections are located on both sides of the unit allowing complete flexibility to meet most field conditions
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 120000 Btu/h
- Collection:
- RHCLA Series
- Configuration:
- Horizontal, Vertical
- Depth:
- 56 in
- Height:
- 32 in
- IEER:
- 12.9
- Liquid Line (OD):
- 5/8 in
- Max CFM:
- 4000 cfm
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TEV
- Suction Line (OD):
- 1-3/8 in
- Tonnage:
- 10 Ton
- UL Listed:
- Yes
- UPC:
- 662021536854
- Volts:
- 208/230V
- Width:
- 56 in